
Split Grounding Bushing, Nylon Insulated, 3", Zinc Die Cast
Item #: 0136847
Cat #: SGB388CL
UPC: 781747903884
Company wide:
8
in stock
Documents & Guides
Split Grounding Bushing, Nylon Insulated, 3 Inch, 14 to 1/0 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit
Overview
Split Grounding Bushing, Nylon Insulated, 3 Inch, 14 to 1/0 AWG, Zinc Die Cast, For Use With Rigid/IMC Conduit
Also known as: 781747903884, SGB388CL, BRDSGB388CL
Specifications
| Diameter: | 3 in |
| Allowable Gauge Range: | 14 - 1/0 |
| Material: | Zinc Die Cast |
| Insulation: | Insulated |
| Diameter: | 3 in |
| Material: | Zinc Die Cast |
| Allowable Gauge Range: | 14 - 1/0 |
| Insulation: | Insulated |