Cable Adaptor

Item #: 0136842

Cat #: CA225A

UPC:

Company wide:
0 in stock
Documents & Guides
5kV, Cable Adapter Insulation 0.495 - 0.585"

Overview

5kV, Cable Adapter Insulation 0.495 - 0.585"

Eaton connects underground cable to transformers, sectionalizing cabinets and junctions with it Cooper Power series 200 A 15, 25, and 35 kV loadbreak elbow connectors and accessories which are ideal for submersible, fully-shielded and insulated plug-in terminations. These connectors are molded using high-quality, peroxide-cured EPDM insulation for reliable field performance. 15 kV and 25 kV loadbreak elbows are available with an integral jacket seal for use with concentric neutral and other types of shielded cables. All 200 A loadbreak connectors meet the electrical, mechanical, and dimensional requirements of IEEE Std 386-2006 standard and are designed to be fully interchangeable with other major manufacturers currently complying with IEEE Std 386-2006 standard.

Also known as: CA225A, CPSCA225A

Specifications

Type: Cable Adapter
Type: Cable Adapter