1/2" Liquidtight Steel Flex, High-Low Temp, Gray, 100' Coil

Item #: 0136826

Cat #: 69023000

UPC: 077680177469

Company wide:
0 in stock
Documents & Guides
1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), High-Low Temperature, -67°F to +221°F (-55°C to +105°C), Gray, 100 Foot Coil

Overview

1/2 Inch Liquidtight Flexible Metal Conduit (LFMC), High-Low Temperature, -67°F to +221°F (-55°C to +105°C), Gray, 100 Foot Coil
Also known as: 077680177469, 69023000, AFC69023000

Specifications

Diameter: 1/2 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Family / Style: LIQUID-TUFF™
Type: Hi-Low Temperature
Diameter: 1/2 in
Jacket: PVC
Material: Steel
Family / Style: LIQUID-TUFF™
Length: 100 ft
Color: Gray
Package Type: Coil
Type: Hi-Low Temperature