Sealing Kit, 2 to 4/0 AWG

Item #: 0136820

Cat #: CSS-K3

UPC:

Company wide:
0 in stock
Documents & Guides
Sealing Kit, Cold Seal, Conductor Range: 350 Kcmil - 1500 Kcmil, Diameter Range: 1.63 - 3.67", Tube Length: 9.0". For use in Submersible, Indoor or Outdoor Applications for 15 kV, 25 kV and 35 kV Cable.

Overview

Sealing Kit, Cold Seal, Conductor Range: 350 Kcmil - 1500 Kcmil, Diameter Range: 1.63 - 3.67", Tube Length: 9.0". For use in Submersible, Indoor or Outdoor Applications for 15 kV, 25 kV and 35 kV Cable.
Also known as: CSS-K3, CANCSSK3

Specifications

Allowable Gauge Range: 2 - 4/0
Allowable Gauge Range: 2 - 4/0