Compression Connector

Item #: 0136802
Cat #: CC2C02T
UPC:
$ 7.20 EA
Company wide:
2 in stock
Coppertop Connector, 4 Awg Concentric Or Compressed 3 Awg Compact Or Solid

Overview

Coppertop Connector, 4 Awg Concentric Or Compressed 3 Awg Compact Or Solid
Eaton's Cooper Power series deadbreak elbow connector is a fully-shielded and insulated plug-in termination for connecting underground cable to transformers, switching cabinets and junctions equipped with deadbreak bushings. The elbow connector and bushing comprise the essential components of deadbreak separable connections. Deadbreak elbows are molded using high quality peroxide-cured EPDM insulation. Standard features include a copperTop connector, tin plated copper probe, stainless steel reinforced pulling-eye, and a capacitive test point. Cable ranges are sized to accept a wider range of cable diameter for a given size elbow. The wider cable ranges increase installation flexibility. The coppertop compression connector is a standard item to transition from the cable to the probe. An aluminum crimp barrel is inertia-welded to a copper lug. The aluminum barrel makes the connector easy to crimp and the copper lug ensures a reliable, tight, cool operating connection with the deadbreak probe.
Also known as: CC2C02T, CPSCC2C02T

Specifications

Type: Connector
Material: Copper, Aluminum
Type: Connector
Material: Copper, Aluminum

Customer Reviews

No reviews for this product
(0)