
3/0 AWG Aluminum Compression Lug
Item #: 0136798
Cat #: ALND-3/0-12-134
UPC: 783669690743
$ 76.28 EA
Company wide:
11
in stock
Surecrimp Aluminum Compression Lug, Conductor Size 3/0, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Aluminum Compression Lug, Conductor Size 3/0, 2 Holes, 1/2in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Manufactured from high strength aluminum alloy which offers maximum conductivity and excellent crimping characteristics, Electro-Tin plated for low contact resistance, Chamfered entry for easy conductor insertion, Color coded end cap identifies the proper compression die, Roll marked barrel for easy identification and proper location of crimps, Pre-filled with DE-OX prevents oxide from forming, Dual rated for Aluminum or Copper conductors, UL 486A/B 90° C Listed and CSA Certified.
Also known as: 783669690743, ALND-3/0-12-134, ILSALND3012134, Two whole slot lug
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
- Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
- Roll marking signfies key details including correct die
- Chamfered entry for ease of conductor insertion
Specifications
| Mounting: | 2-Hole |
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 3/0 |
| Stud Size: | 1/2 in |
| Mounting: | 2-Hole |
| Standards: | California Proposition 65 |
| Stud Size: | 1/2 in |
| Material: | Aluminum |
| Allowable Gauge Range: | 3/0 |