200A, 15kV, Loadbreak Elbow w/ Test Po

Item #: 0136797
Cat #: LEJ215DD00T
UPC:
$ 115.56 EA
Company wide:
0 in stock
Documents & Guides
Loadbreak Elbow w/ Integral Jacket Seal & Test Point, 200A,mp, 15 kV, Insulation Range: 0.890" - 1.220". Copper Top Connector & Jacket Sleeve w/ Shield Adaptor Kits Sold Separately.

Overview

Loadbreak Elbow w/ Integral Jacket Seal & Test Point, 200A,mp, 15 kV, Insulation Range: 0.890" - 1.220". Copper Top Connector & Jacket Sleeve w/ Shield Adaptor Kits Sold Separately.
Also known as: LEJ215DD00T, CPSLEJ215DD00T

Specifications

Amps: 200
Volts AC: 15kV
Type: Loadbreak, Elbow
Amps: 200
Type: Loadbreak, Elbow
Volts AC: 15kV

Customer Reviews

No reviews for this product
(0)