200A, 15kV, Lodkbreak Elbow w/ Test Po

Item #: 0136796
Cat #: LEJ215CC00T
UPC:
$ 80.79 EA
Company wide:
0 in stock
Loadbreak Elbow w/ Integral Jacket Seal & Test Point, 200A,mp, 15 kV, Insulation Range: 0.750" - 1.080". Copper Top Connector & Jacket Sleeve w/ Shield Adapter Kits Sold Separately.

Overview

Loadbreak Elbow w/ Integral Jacket Seal & Test Point, 200A,mp, 15 kV, Insulation Range: 0.750" - 1.080". Copper Top Connector & Jacket Sleeve w/ Shield Adapter Kits Sold Separately.
Eaton’s loadbreak elbows are molded using high quality peroxide-cured insulating and semiconducting EPDM rubber. Standard features include a coppertop connector, tin-plated copper loadbreak probe with an ablative arc-follower tip and stainless steel reinforced pulling-eye. An optional capacitive test point, made of corrosion resistant plastic, is available for use with fault indicators (see Catalog Sections CA320002EN and CA320003EN).
Also known as: LEJ215CC00T, CPSLEJ215CC00T

Specifications

Amps: 200
Volts AC: 15000
Type: Loadbreak, Elbow
Amps: 200
Type: Loadbreak, Elbow
Volts AC: 15000

Customer Reviews

No reviews for this product
(0)