200A, 15kV, Loadbreak Elbow

Item #: 0136767
Cat #: LEJ215AB00T
UPC:
$ 58.57 EA
Company wide:
6 in stock
Loadbreak Elbow w/ Integral Jacket Seal & Test Point, 200A,mp, 15 kV, Insulation Range: 0.610" - 0.970". Copper Top Connector & Jacket Sleeve w/ Shield Adapter Kits Sold Separately.

Overview

Loadbreak Elbow w/ Integral Jacket Seal & Test Point, 200A,mp, 15 kV, Insulation Range: 0.610" - 0.970". Copper Top Connector & Jacket Sleeve w/ Shield Adapter Kits Sold Separately.
The Cooper Power Systems Loadbreak Elbow Connector is a fully-shielded and insulated plug-in termination for connecting underground cable to transformers, switching cabinets and junctions equipped with loadbreak bushings. The elbow connector and bushing insert comprise the essential components of all loadbreak connections.
Also known as: LEJ215AB00T, CPSLEJ215AB00T

Specifications

Amps: 200
Volts AC: 15000
Type: Loadbreak, Elbow
Amps: 200
Type: Loadbreak, Elbow
Volts AC: 15000

Customer Reviews

No reviews for this product
(0)