200A 15kV Loadbreak Elbow W/ Test Poin

Item #: 0136754
Cat #: LE215DD00T
UPC:
Call for price
Company wide:
0 in stock
200A, 15kV, Loadbreak Elbow With Test Point Insulation Range 0.890-1.220" Order Copper Top Connector & Jacket Sleeve/Shield Adapter Kits Separately.

Overview

200A, 15kV, Loadbreak Elbow With Test Point Insulation Range 0.890-1.220" Order Copper Top Connector & Jacket Sleeve/Shield Adapter Kits Separately.
Also known as: LE215DD00T, CPSLE215DD00T, Rubber Goods, Elbow

Specifications

Amps: 200
Volts AC: 15000
Type: Loadbreak, Elbow
Amps: 200
Type: Loadbreak, Elbow
Volts AC: 15000

Customer Reviews

No reviews for this product
(0)