200A 15kV Loadbreak Elbow W/ Test Poin

Item #: 0136750
Cat #: LE215AB00T
UPC:
$ 42.55 EA
Company wide:
2 in stock
200A, 15kV, Loadbreak Elbow With Test Point Insulation Range 0.610-0.970" Order Copper Top Connector & Jacket Sleeve/Shield Adapter Kits Separately.

Overview

200A, 15kV, Loadbreak Elbow With Test Point Insulation Range 0.610-0.970" Order Copper Top Connector & Jacket Sleeve/Shield Adapter Kits Separately.
The Cooper Power Systems Loadbreak Elbow Connector is a fully-shielded and insulated plug-in termination for connecting underground cable to transformers, switching cabinets and junctions equipped with loadbreak bushings. The elbow connector and bushing insert comprise the essential components of all loadbreak connections.
Also known as: LE215AB00T, CPSLE215AB00T

Specifications

Amps: 200
Volts AC: 15000
Type: Loadbreak, Elbow
Amps: 200
Type: Loadbreak, Elbow
Volts AC: 15000

Customer Reviews

No reviews for this product
(0)