Integrated Splice Kit, Cold Shrink, 350 to 750 MCM, 15 kV

Item #: 0136722

Cat #: QS4-15SP-QCI-350

UPC: 051128605325

$ 1974.70 EA
Company wide:
0 in stock
Documents & Guides
Integrated Splice Kit, Cold Shrink, 15 kV, Shielded Cable, Insulation O.D. Range: 1.04 - 1.70", Wire Range: 350 - 750 MCM, Includes: Shearbolt Connector

Overview

Integrated Splice Kit, Cold Shrink, 15 kV, Shielded Cable, Insulation O.D. Range: 1.04 - 1.70", Wire Range: 350 - 750 MCM, Includes: Shearbolt Connector

3M™ QS4-15SP Series Cold Shrink Integrated Splice Kit with shearbolt connector, is a 15 kV-class inline splice to join JCN, flat strap neutral, tape shield and LC power cables. Cold shrink design fits type MV-90 or MV-105 cables with aluminum or copper conductors while ensuring easy installation. The silicone-rubber construction offers good high- and low-temperature performance.

Also known as: 051128605325, QS4-15SP-QCI-350, MMMQS415SPQCI35075

Specifications

Volts AC: 15kV
Allowable Gauge Range: 350 - 750
Volts AC: 15kV
Allowable Gauge Range: 350 - 750