7100112276 COLD SHRINK QS4 INTEGRATED SPLICE KITS 15-SP SERIES

Item #: 0136719

Cat #: QS4-15SP-QCI-4/0-500-BCA

UPC: 051128605714

$ 1649.80 EA
Company wide:
0 in stock
Documents & Guides
7100112276 COLD SHRINK QS4 INTEGRATED SPLICE KITS 15-SP SERIES

Overview

7100112276 COLD SHRINK QS4 INTEGRATED SPLICE KITS 15-SP SERIES

3M™ QS4-15SP Series Cold Shrink Integrated Splice Kit with shearbolt connector, is a 15 kV-class inline splice to join JCN, flat strap neutral, tape shield and LC power cables. Cold shrink design fits type MV-90 or MV-105 cables with aluminum or copper conductors while ensuring easy installation. The silicone-rubber construction offers good high- and low-temperature performance.

Also known as: 051128605714, QS4-15SP-QCI-4/0-500-BCA, MMMQS415SPQCI40500

Specifications

Volts AC: 15kV
Allowable Gauge Range: 4/0 - 500
Volts AC: 15kV
Allowable Gauge Range: 4/0 - 500