
Integrated Splice Kit, Cold Shrink, 2 to 4/0 AWG, 15 kV
Item #: 0136718
Cat #: QS4-15SP-QCI-2
UPC: 051128605691
$ 1459.51 EA
Company wide:
0
in stock
Documents & Guides
Integrated Splice Kit, Cold Shrink, 15 kV, Shielded Cable, Insulation O.D. Range: 0.64 - 1.01", Wire Range: 2 - 4/0 AWG. Includes: Shearbolt Connector
Overview
Integrated Splice Kit, Cold Shrink, 15 kV, Shielded Cable, Insulation O.D. Range: 0.64 - 1.01", Wire Range: 2 - 4/0 AWG. Includes: Shearbolt Connector
3M™ QS4-15SP Series Cold Shrink Integrated Splice Kit with shearbolt connector, is a 15 kV-class inline splice to join JCN, flat strap neutral, tape shield and LC power cables. Cold shrink design fits type MV-90 or MV-105 cables with aluminum or copper conductors while ensuring easy installation. The silicone-rubber construction offers good high- and low-temperature performance.
Also known as: 051128605691, QS4-15SP-QCI-2, MMMQS415SPQCI240BC
Specifications
| Volts AC: | 15kV |
| Allowable Gauge Range: | 2 - 4/0 |
| Volts AC: | 15kV |
| Allowable Gauge Range: | 2 - 4/0 |