
Cold Shrink Termination Kit, 3/0 AWG to 1500 MCM, Black, Cabinet Mount
Item #: 0136713
Cat #: 7685-S-8-3-RJS
UPC: 054007047308
$ 3832.90 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3, Conductor, Cabinet Mount, Conductor Range: 700-1500 MCM @ 5 kV, 600-1250 MCM @ 8.7 kV, 500-1000 MCM @ 15 kV, 250-800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05-1.80". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Outdoor Kit, 3, Conductor, Cabinet Mount, Conductor Range: 700-1500 MCM @ 5 kV, 600-1250 MCM @ 8.7 kV, 500-1000 MCM @ 15 kV, 250-800 MCM @ 25/28 kV, 3/0 AWG - 600 MCM @ 35 kV, Cable Diameter Range: 1.05-1.80". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7600-S-3RJS Series Termination Kit includes a skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007047308, 7685-S-8-3-RJS, MMM7685S83RJS
Specifications
| Color: | Black |
| Allowable Gauge Range: | 3/0 - 1000 |
| Color: | Black |
| Allowable Gauge Range: | 3/0 - 1000 |