Cold Shrink Termination Kit, 250 to 1500 MCM, Black, Cabinet Mount

Item #: 0136708

Cat #: 7695-S-4-3-RJS

UPC: 054007047285

$ 3151.51 EA
Company wide:
0 in stock
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1200 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 700 MCM - 1500 MCM @ 5 kV, 600 MCM - 1200 MCM @ 8.7 kV, 500 MCM - 1000 MCM @ 15 kV, 250 MCM - 800 MCM @ 25/28 kV, Cable Diameter Range: 1.05 - 1.80". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT III 7600 S 3 RJS Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Also known as: 054007047285, 7695-S-4-3-RJS, MMM7695S43RJS

Features & Benefits

  • High dielectric-constant material regulates the distribution of electric field stress
  • Suitable for outdoor applications and cabinet-mount installations
  • Provides a void-free seal to tape shield, wire shield and UniShield® power cables
  • Integrated design allows for easier installation, while sealing compounds provide constant radial pressure

Specifications

Volts AC: 15kV, 5kV
Conductors: 3
Color: Black
Allowable Gauge Range: 250 - 1000
Volts AC: 15kV, 5kV
Color: Black
Conductors: 3
Allowable Gauge Range: 250 - 1000