Cold Shrink Termination Kit, 1 AWG to 300 MCM, Black, Cabinet Mount

Item #: 0136705

Cat #: 7693-S-4-3-RJS

UPC: 054007047278

$ 2697.24 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2/0 AWG - 300 MCM @ 15 kV, 2/0 AWG - 4/0 AWG @ 25/28 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8.7 kV, 2/0 AWG - 300 MCM @ 15 kV, 2/0 AWG - 4/0 AWG @ 25/28 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III 7600-S-3RJS Series Termination Kit includes a skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Also known as: 054007047278, 7693-S-4-3-RJS, MMM7693S43RJS

Specifications

Color: Black
Allowable Gauge Range: 1 - 300
Color: Black
Allowable Gauge Range: 1 - 300