Cold Shrink Termination Kit, 400 MCM to 2 AWG, Black, Cabinet Mount

Item #: 0136704

Cat #: 7692-S-4-3-RJS

UPC: 054007047261

$ 2271.33 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8 kV, 2 AWG - 4/0 AWG @ 15 kV, 2 AWG - 1/0 AWG @ 25/28 kV, Cable Diameter Range: 0.064 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 4/0 AWG - 400 MCM @ 5 kV, 3/0 AWG - 300 MCM @ 8 kV, 2 AWG - 4/0 AWG @ 15 kV, 2 AWG - 1/0 AWG @ 25/28 kV, Cable Diameter Range: 0.064 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III 7600-S-3RJS Series Termination Kit includes a skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Also known as: 054007047261, 7692-S-4-3-RJS, MMM7692S43RJS

Specifications

Color: Black
Allowable Gauge Range: 2 - 400
Color: Black
Allowable Gauge Range: 2 - 400