
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount
Item #: 0136703
Cat #: 7691-S-4-3-RJS
UPC: 054007047254
$ 2065.48 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV (100%), 2 AWG - 2/0 AWG @ 5 kV (133%), 2 AWG - 2/0 AWG @ 8 kv (100% & 133%), 2 AWG - 1 AWG @ 15kv (100%). Cable Diameter Range: 0.50" - 0.70". For use with Shielded Cables. Kit makes (1) Termination with (3) Conductors.
Overview
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 1 AWG - 3/0 AWG @ 5 kV (100%), 2 AWG - 2/0 AWG @ 5 kV (133%), 2 AWG - 2/0 AWG @ 8 kv (100% & 133%), 2 AWG - 1 AWG @ 15kv (100%). Cable Diameter Range: 0.50" - 0.70". For use with Shielded Cables. Kit makes (1) Termination with (3) Conductors.
3M™ Cold Shrink QT-III 7600-S-3RJS Series Termination Kit includes a skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007047254, 7691-S-4-3-RJS, MMM7691S43RJS
Specifications
| Color: | Black |
| Allowable Gauge Range: | 2 - 3/0 |
| Color: | Black |
| Allowable Gauge Range: | 2 - 3/0 |