Cold Shrink Termination Kit, 8 to 4 AWG, Black, Cabinet Mount

Item #: 0136700

Cat #: 7620-S-2-3-RJS

UPC: 054007047223

$ 1490.59 EA
Company wide:
0 in stock
Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 8 - 4 AWG @ 5 kV, 8 - 6 AWG @ 8.7 kV, Cable Insulation Diameter Range: 0.32" -0.59". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 8 - 4 AWG @ 5 kV, 8 - 6 AWG @ 8.7 kV, Cable Insulation Diameter Range: 0.32" -0.59". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007047223, 7620-S-2-3-RJS, MMM7620S23RJS

Specifications

Color: Black
Allowable Gauge Range: 6 - 4
Color: Black
Allowable Gauge Range: 6 - 4