7692-S-4-3G QT-III 3 CONDUCTOR TERMINATI

Item #: 0136693

Cat #: 7692-S-4-3G

UPC: 054007436836

$ 2811.35 EA
Company wide:
0 in stock
Documents & Guides
3MÖ Cold Shrink QT III 7600 S 3G Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Overview

3MÖ Cold Shrink QT III 7600 S 3G Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007436836, 7692-S-4-3G, MMM7692S43G

Specifications

Color: Black
Allowable Gauge Range: 2 - 400
Color: Black
Allowable Gauge Range: 2 - 400