7621-S-2-3G QT-III 3 COND TERM KIT -SHRT

Item #: 0136691

Cat #: 7621-S-2-3G

UPC: 054007436805

$ 2052.94 EA
Company wide:
0 in stock
3MÖ Cold Shrink QT III 7600 S 3G Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Overview

3MÖ Cold Shrink QT III 7600 S 3G Series Termination Kit includes a skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007436805, 7621-S-2-3G, MMM7621S23G

Specifications

Color: Black
Allowable Gauge Range: 4 - 3/0
Color: Black
Allowable Gauge Range: 4 - 3/0