
4/0 AWG to 500 MCM Cold Shrink, Cabinet Mount, 3 Conductor
Item #: 0136685
Cat #: 7694-T-150-3-RJS
UPC: 054007047186
$ 2874.74 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 400 - 500 MCM @ 5 kV (100% & 133%), 400 - 500 MCM @ 8 kV (100% & 133%), 250 MCM - 350 MCM @ 15 kV (100%), 4/0 AWG - 350 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV (100%), 1 AWG - 4/0 AWG @ 25/28 kV (133%), 1/0 AWG - 3/0 AWG @ 35 kV (100%), Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range: 400 - 500 MCM @ 5 kV (100% & 133%), 400 - 500 MCM @ 8 kV (100% & 133%), 250 MCM - 350 MCM @ 15 kV (100%), 4/0 AWG - 350 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV (100%), 1 AWG - 4/0 AWG @ 25/28 kV (133%), 1/0 AWG - 3/0 AWG @ 35 kV (100%), Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.
Also known as: 054007047186, 7694-T-150-3-RJS, MMM7694T1503RJS
Specifications
| Color: | Black |
| Allowable Gauge Range: | 4/0 - 500 |
| Color: | Black |
| Allowable Gauge Range: | 4/0 - 500 |