2 MCM to 500 MCM Cold Shrink, Cabinet Mount, 3 Conductor

Item #: 0136683

Cat #: 7693-T-150-3-RJS

UPC: 054007047179

$ 2313.96 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, Unskirted, 3 Conductor, Cabinet Mount, Conductor Range: 300 – 500 MCM @ 5 kV, 250 – 500 MCM @ 8 kV, 2/0 – 300 MCM @ 15 kV, 2 – 4/0 MCM @ 25/28 kV, 2 – 2/0 MCM @ 35 kV, Cable Diameter Range: 0.72” – 1.29”. For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Indoor Kit, Unskirted, 3 Conductor, Cabinet Mount, Conductor Range: 300 – 500 MCM @ 5 kV, 250 – 500 MCM @ 8 kV, 2/0 – 300 MCM @ 15 kV, 2 – 4/0 MCM @ 25/28 kV, 2 – 2/0 MCM @ 35 kV, Cable Diameter Range: 0.72” – 1.29”. For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III 7600-T-3-RJS Series Termination Kit includes a non-skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Also known as: 054007047179, 7693-T-150-3-RJS, MMM7693T1503RJS

Specifications

Color: Black
Allowable Gauge Range: 2 - 500
Color: Black
Allowable Gauge Range: 2 - 500