Termination Kit, 3 phase, 5-35kV

Item #: 0136682

Cat #: 7625-T-110-3-RJS

UPC: 054007047131

$ 1994.56 EA
Company wide:
0 in stock
Documents & Guides
3M Cold Shrink QT III 7600 T 3 RJS Series Termination Kit includes a non skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Overview

3M Cold Shrink QT III 7600 T 3 RJS Series Termination Kit includes a non skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

3M™ Cold Shrink QT-III 7640-S, 7650-S & 7660-S Series Termination Kit includes a 1-piece, skirted termination. It ensures a pliable, tight seal for jacketed concentric neutral and concentric neutral power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.

Also known as: 054007047131, 7625-T-110-3-RJS, MMM7625T1103RJS

Specifications

Color: Black
Allowable Gauge Range: 700 - 1000
Color: Black
Allowable Gauge Range: 700 - 1000