
Cold Shrink Termination Kit, 4/0 AWG to 750 MCM, Black
Item #: 0136677
Cat #: 7624-T-95-3-RJS
UPC: 054007047087
$ 1845.49 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range 0.83 - 1.53 Inch, For Use With Shielded Cables, Kit Includes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Cabinet Mount, Conductor Range 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range 0.83 - 1.53 Inch, For Use With Shielded Cables, Kit Includes (3) Terminations.
Also known as: 054007047087, 7624-T-95-3-RJS, MMM7624T953RJS
Specifications
| Volts AC: | 15kV |
| Color: | Black |
| Allowable Gauge Range: | 4/0 - 700 |
| Volts AC: | 15kV |
| Allowable Gauge Range: | 4/0 - 700 |
| Color: | Black |