7620-T-95-3-RJS QT-III 3 CONDUCTOR TERMI

Item #: 0136676

Cat #: 7620-T-95-3-RJS

UPC: 054007048107

$ 1348.61 EA
Company wide:
0 in stock
Documents & Guides
3MÖ Cold Shrink QT III 7600 T 3 RJS Series Termination Kit includes a non skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.

Overview

3MÖ Cold Shrink QT III 7600 T 3 RJS Series Termination Kit includes a non skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield« power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Also known as: 054007048107, 7620-T-95-3-RJS, MMM7620T953RJS

Specifications

Color: Black
Allowable Gauge Range: 8 - 6
Color: Black
Allowable Gauge Range: 8 - 6