700 MCM to 2000 MCM Cold Shrink, 3 Conductor

Item #: 0136675

Cat #: 7696-T-150-3G

UPC: 051128595329

$ 3080.00 EA
Company wide:
0 in stock
Documents & Guides
700 MCM to 2000 MCM Cold Shrink, 3 ConductorCold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 1750 – 2000 MCM @ 5 kV, 1500 – 2000 MCM @ 8 kV, 1250 – 2000 MCM @ 15 kV, 900 – 1750 MCM @ 25/28 kV, 700 – 1500 MCM @ 35 kV, Cable Diameter Range: 1.53” – 2.32". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

700 MCM to 2000 MCM Cold Shrink, 3 ConductorCold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 1750 – 2000 MCM @ 5 kV, 1500 – 2000 MCM @ 8 kV, 1250 – 2000 MCM @ 15 kV, 900 – 1750 MCM @ 25/28 kV, 700 – 1500 MCM @ 35 kV, Cable Diameter Range: 1.53” – 2.32". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III 7600-T-3G Series Termination Kit includes a non-skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The silicone rubber sealing compounds allow the termination to withstand voltages of 5 to 35kV.

Also known as: 051128595329, 7696-T-150-3G, MMM7696T1503G

Specifications

Color: Black
Allowable Gauge Range: 700 - 1000
Color: Black
Allowable Gauge Range: 700 - 1000