
4/0 AWG to 500 MCM Cold Shrink, 3 Conductor
Item #: 0136672
Cat #: 7694-T-150-3G
UPC: 054007436768
$ 3549.05 EA
Company wide:
5
in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 400 - 500 MCM @ 5 kV (100% & 133%), 400 - 500 MCM @ 8 kV (100% & 133%), 250 MCM - 350 MCM @ 15 kV (100%), 4/0 AWG - 350 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV (100%), 1 AWG - 4/0 AWG @ 25/28 kV (133%), 1/0 AWG - 3/0 AWG @ 35 kV (100%), Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 400 - 500 MCM @ 5 kV (100% & 133%), 400 - 500 MCM @ 8 kV (100% & 133%), 250 MCM - 350 MCM @ 15 kV (100%), 4/0 AWG - 350 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV (100%), 1 AWG - 4/0 AWG @ 25/28 kV (133%), 1/0 AWG - 3/0 AWG @ 35 kV (100%), Cable Diameter Range: 0.64 - 1.08". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7600-T-3G Series Termination Kit includes a non-skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The silicone rubber sealing compounds allow the termination to withstand voltages of 5 to 35kV.
Also known as: 054007436768, 7694-T-150-3G, MMM7694T1503G
Specifications
| Color: | Black |
| Allowable Gauge Range: | 4/0 - 500 |
| Color: | Black |
| Allowable Gauge Range: | 4/0 - 500 |