
Cold Shrink Termination Kit, 4/0 AWG to 750 MCM, Black, 3 Conductor
Item #: 0136667
Cat #: 7624-T-95-3G
UPC: 054007436676
$ 2400.84 EA
Company wide:
0
in stock
Documents & Guides
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Indoor Kit, 3 Conductor, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7600-T-3G Series Termination Kit includes a non-skirted, 3-phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The silicone rubber sealing compounds allow the termination to withstand voltages of 5 to 35kV.
Also known as: 054007436676, 7624-T-95-3G, MMM7624T953G
Specifications
| Volts AC: | 15kV |
| Color: | Black |
| Allowable Gauge Range: | 4/0 - 600 |
| Volts AC: | 15kV |
| Allowable Gauge Range: | 4/0 - 600 |
| Color: | Black |