Cold Shrink Termination Kit, 4/0 AWG to 500 MCM, Black

Item #: 0136640

Cat #: 7663-S-8

UPC: 054007424338

$ 620.65 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8 kV, 2/0 AWG - 300 MCM @ 15 kV, 2 AWG - 4/0 AWG @ 25/28 kV, 2 AWG - 2/0 AWG @ 35 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 300 MCM - 500 MCM @ 5 kV, 250 MCM - 500 MCM @ 8 kV, 2/0 AWG - 300 MCM @ 15 kV, 2 AWG - 4/0 AWG @ 25/28 kV, 2 AWG - 2/0 AWG @ 35 kV, Cable Diameter Range: 0.72 - 1.29". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III 7640-S, 7650-S & 7660-S Series Termination Kit includes a 1-piece, skirted termination. It ensures a pliable, tight seal for jacketed concentric neutral and concentric neutral power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.

Also known as: 054007424338, 7663-S-8, MMM7663S8

Specifications

Color: Black
Allowable Gauge Range: 2 - 500
Color: Black
Allowable Gauge Range: 2 - 500