Cold Shrink Termination Kit, 1250 MCM to 2000 MCM, Black

Item #: 0136639

Cat #: 7656-S-4

UPC: 054007422105

$ 504.09 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 1750 MCM - 2000 MCM @ 5 kV, 1500 MCM - 2000 MCM @ 8 kV, 1250 MCM - 2000 MCM @ 15 kV, 900 MCM - 1750 MCM @ 25/28 kV, Cable Diameter Range: 1.53 - 2.32". For use with Shielded Cables. Kit makes (3) Terminations.

Overview

Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 1750 MCM - 2000 MCM @ 5 kV, 1500 MCM - 2000 MCM @ 8 kV, 1250 MCM - 2000 MCM @ 15 kV, 900 MCM - 1750 MCM @ 25/28 kV, Cable Diameter Range: 1.53 - 2.32". For use with Shielded Cables. Kit makes (3) Terminations.

3M™ Cold Shrink QT-III 7640-S, 7650-S & 7660-S Series Termination Kit includes a 1-piece, skirted termination. It ensures a pliable, tight seal for jacketed concentric neutral and concentric neutral power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.

Also known as: 054007422105, 7656-S-4, MMM7656S4

Specifications

Color: Black
Allowable Gauge Range: 1000
Color: Black
Allowable Gauge Range: 1000