Fluorescent Lamp, High Output, T12, 42", 55W, 4200K

Item #: 0136631

Cat #: F42T12CWHO

UPC: 046135253423

Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, High Output, T12, 55 Watt, Base: Recessed Double Contact, 4200K, 42 inch, Lumens: 3400, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 25342*

Overview

Fluorescent Lamp, High Output, T12, 55 Watt, Base: Recessed Double Contact, 4200K, 42 inch, Lumens: 3400, 60 CRI, Standard Case Qty: 30 *Sylvania Part # 25342*
Also known as: 046135253423, F42T12CWHO, LDVF42T12CWHO

Specifications

Wattage: 55
Length: 42 in
Color Temperature: 4200 (Cool White)
Base: Recessed Double Contact (R17d)
Material: Glass
Lumens: 3400
Color Rendering Index (CRI): 60
Light Technology: Fluorescent
Wattage: 55
Color Temperature: 4200 (Cool White)
Material: Glass
Color Rendering Index (CRI): 60
Length: 42 in
Base: Recessed Double Contact (R17d)
Lumens: 3400
Light Technology: Fluorescent