
C-Tap Connector, Wire Range 1 to 2/0 AWG, Copper
Item #: 0136630
Cat #: BURYGHC26C2
UPC: 781810221020
Call for price
Company wide:
0
in stock
Documents & Guides
C-Tap Connector, Wire Range 1 AWG to 2/0 AWG, 3/8 Inch Rod, (Run) 6 AWG to 2 AWG (Tap), Copper
Overview
C-Tap Connector, Wire Range 1 AWG to 2/0 AWG, 3/8 Inch Rod, (Run) 6 AWG to 2 AWG (Tap), Copper
Irreversible Compression Ground Tap Figure C Connectors, Accommodates All Cable Combinations From #6 AWG Solid Through 500 KCMIL, C- Shaped Opening Permits Placing Two Continuous Parallel Cables Into Conductor Groove
Also known as: 781810221020, BURYGHC26C2
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 6 - 2/0 |
| Material: | Copper |
| Allowable Gauge Range: | 6 - 2/0 |
| Standards: | California Proposition 65 |