MAXON 143838 MM MRV 8" AIR BFLY 1.5" GAS BFLY GAS VALVE
Item #: 0136612
Cat #: 143838
UPC:
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
MAXON 143838 MM MRV 8" AIR
BFLY 1.5" GAS BFLY GAS VALVE
Overview
MAXON 143838 MM MRV 8" AIR
BFLY 1.5" GAS BFLY GAS VALVE
Also known as: 143838, MAX143838
Specifications
No Specifications Available