LED Heavy-Duty Tactical Flashlight

Item #: 0136598

Cat #: LEDF700C4

UPC: 749414365984

$ 18.00 EA
Clearance
Price good while supplies last
Company wide:
2,464 in stock
Documents & Guides
Tactical Flashlight, Waterproof, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 10", Diameter: 1.5", Power Requirements: (4) C Batteries (Not Included).

Overview

Tactical Flashlight, Waterproof, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 10", Diameter: 1.5", Power Requirements: (4) C Batteries (Not Included).

Tactical Flashlight, Waterproof, Bulb Type: LED, Body Color: Black, Light Color: White, Length: 10", Diameter: 1.5", Power Requirements: (4) C Batteries (Not Included).

Also known as: 749414365984, LEDF700C4, GBXLEDF1000C4

Specifications

Type: LED, Waterproof, Flashlight
Length: 10 in
Type: LED, Waterproof, Flashlight
Length: 10 in