Fitter 1-60W MED CLSE TO CLG ABZ

Item #: 0136585

Cat #: P3408-20

UPC: 785247135066

$ 43.50 EA
Company wide:
0 in stock
A traditional one-light close-to-ceiling fixture featuring a White glass bowl and an Antique Bronze finish. The fixture is ideal in a bathroom setting or hall/foyer.

Overview

A traditional one-light close-to-ceiling fixture featuring a White glass bowl and an Antique Bronze finish. The fixture is ideal in a bathroom setting or hall/foyer.
Also known as: 785247135066, P3408-20, PROP340820

Specifications

Type: Traditional
Color: Brown
Material: Bronze
Standards: California Proposition 65
Type: Traditional
Material: Bronze
Color: Brown
Standards: California Proposition 65