
BUSS 170M6020 FUSE 1800A 600V 3/80
Item #: 0136563
Cat #: 170M6020
UPC: 051712792295
$ 1795.67 EA
Company wide:
0
in stock
Documents & Guides
BUSS 170M6020 FUSE 1800A 600V
Overview
BUSS 170M6020 FUSE 1800A 600V
Also known as: 051712792295, 170M6020, BUS170M6020
Specifications
| Type: | Square Body |
| Type: | Square Body |