20A Industrial Grade Decora Receptacle, 5-20R, White

Item #: 0136556

Cat #: 16352-1PW

UPC: 078477704851

$ 20.24 EA
Company wide:
105 in stock
Documents & Guides
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - White

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol

Also known as: 078477704851, 16352-1PW, LEV163521PW

Specifications

Poles: 2
Amps: 20
Type: Controlled
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Poles: 2
Type: Controlled
NEMA Configuration: 5-20R
Amps: 20
Color: White
Volts AC: 125