15A Industrial Grade Decora Receptacle, 5-15R, Ivory

Item #: 0136550

Cat #: 16252-1PI

UPC: 078477704929

$ 15.91 EA
Company wide:
0 in stock
Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Overview

Decora Plus Duplex Receptacle Outlet, Heavy-Duty Industrial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Smooth Face, 15 Amp, 125 Volt, Back or Side Wire, NEMA 5-15R, 2-Pole, 3-Wire, Self-Grounding - Ivory

Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol

Also known as: 078477704929, 16252-1PI, LEV162521PI

Specifications

Poles: 2
Amps: 15
Type: Controlled
Color: Ivory
Volts AC: 125
NEMA Configuration: 5-15R
Poles: 2
Type: Controlled
Volts AC: 125
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R