PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 36X36

Item #: 0136546

Cat #: N3636P

UPC: 782051377156

$ 521.51 EA
Company wide:
0 in stock
Documents & Guides
PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 36X36

Overview

PANEL, WHT STL FOR RHINGE COVER ENCLOSURE, 36X36
Also known as: 782051377156, N3636P, CIRN3636P

Specifications

Mounting: Surface
Color: White
Width: 36 in
Material: Steel
Height: 36 in
Mounting: Surface
Width: 36 in
Height: 36 in
Color: White
Material: Steel