Power Supply, Low Profile, DIN Rail Mount, .83A, 12V

Item #: 0136469

Cat #: DSP1012

UPC:

Company wide:
0 in stock
Documents & Guides
Power Supply, Low Profile, DIN Rail Mount, .83 Amp, 12 Volt, 10 Watt

Overview

Power Supply, Low Profile, DIN Rail Mount, .83 Amp, 12 Volt, 10 Watt
Also known as: DSP1012, TDKDSP1012

Specifications

Volts AC: 12
Wattage: 10
Mounting: DIN Rail
Phase: 1
Amps: 0.830
Volts AC: 12
Mounting: DIN Rail
Amps: 0.830
Wattage: 10
Phase: 1