7' Axle, Capacity: 12,000 lbs.

Item #: 0136450

Cat #: AX04

UPC: 617209996005

$ 910.00 EA
Company wide:
4 in stock
Documents & Guides
7' Axle, Capacity: 12,000 lbs.

Overview

7' Axle, Capacity: 12,000 lbs.

7′ Real Big Jack Axle 3″O.D., 1.5″I.D., 126 lb. 12,000 lb. rated

Also known as: 617209996005, AX04, ITOAX04

Specifications

Length: 7 ft
Weight Capacity: 12,000 lbs
Length: 7 ft
Weight Capacity: 12,000 lbs