Switchpack RecpRated 20A 120V - Bulk10

Item #: 0136434

Cat #: SP-R-20-120

UPC: 080083718184

$ 38.26 EA
Clearance
Price good while supplies last
Company wide:
21 in stock
Documents & Guides
Switchpack RecpRated 20A 120V - Bulk10

Overview

Switchpack RecpRated 20A 120V - Bulk10

The Receptacle Rated Switchpack includes a 20A relay for ON/OFF control of connected outlets. The Receptacle Rated Switchpack connects to the Greengate Room Controller, DLVP power module, or any standard Greengate Occupancy Sensor. The Receptacle Rated Switchpack provides energy efficient control of receptacles.

Also known as: 080083718184, SP-R-20-120, COOSPR20120

Specifications

Type: Switch Pack
Volts DC: 24
Volts AC: 120
Amps: 20
Type: Switch Pack
Volts AC: 120
Volts DC: 24
Amps: 20