MED BASE

Item #: 0136424

Cat #: MVR175U

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CDE MVR175U MED BASE

Overview

CDE MVR175U MED BASE
Also known as: MVR175U, CNDMVR175U

Specifications

Color: Gray
Material: PVC
Length: 10 ft
Diameter: 2 in
Color: Gray
Length: 10 ft
Material: PVC
Diameter: 2 in