AL CMP(A)4/0STR(B)1-2STR INS SE SLEEVE D

Item #: 0136419

Cat #: PICS-865

UPC: 783669232790

$ 28.88 EA
Company wide:
0 in stock
Aluminum Insulated Service Entrance Sleeve, Dual Rated, Main Conductor Size 4/0, Tap Range 1-2, Pink Color Code, Die Index K-840

Overview

Aluminum Insulated Service Entrance Sleeve, Dual Rated, Main Conductor Size 4/0, Tap Range 1-2, Pink Color Code, Die Index K-840
Also known as: 783669232790, PICS-865, ILSPICS865

Features & Benefits

  • Pre-insulated for fast, easy installation
  • Concave polyethylene end caps seal out dirt but are easily pierced when inserting conductor
  • Meets ANSI C119.4 requirements
  • RUS listed
  • Die Index 840

Specifications

Material: Aluminum
Standards: California Proposition 65
Material: Aluminum
Standards: California Proposition 65