350 KCMIL Type MV-105 Shielded Power Cable, 15kV

Item #: 0136366

Cat #: 115233240

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
350 KCMIL Type MV-105 Shielded Power Cable, 15kV, Rated 133%

Overview

350 KCMIL Type MV-105 Shielded Power Cable, 15kV, Rated 133%

Okoguard is Okonite's registered trade name for its exclusive ethylene-propylene rubber (EPR) based, thermosetting compound, whose optimum balance of electrical and physical properties is unequaled in other solid dielectrics

Also known as: 115233240, OKO115233240

Specifications

Volts AC: 15kV
Gauge: 350 kcmil
Volts AC: 15kV
Gauge: 350 kcmil