KCV2010W 83" Cove Heater, 208V, 1000W

Item #: 0136361

Cat #: KCV2010-W

UPC: 093319118290

$ 533.39 EA
Company wide:
1 in stock
Documents & Guides
83" Cove Heater, 208V, 1000 Watts, Color: White

Overview

83" Cove Heater, 208V, 1000 Watts, Color: White

The KCV cove heater provides warmth from above. A space-saving radiant heater that also produces convection heat by heating the air similar to a baseboard. By combining the quick comfort of radiant heat along with the sustained warmth of convection heat, warm air is uniformly dispersed throughout the room. The cove heater is mounted near the ceiling, eliminating furniture placement problems. Surface temperatures are lower than baseboard or fan heaters, making a pleasant form of heat similar to older ceiling cable heating systems. With no moving parts this heater is quiet and maintenance free. Typical uses are day care centers, assisted living housing, housing developments, laundry rooms, bathrooms, bedrooms. Warmth From Above - Space Saving Design. Radiant & Convection Heat. Long Life Element. Silent Running. Extruded Aluminum Front Panel. Can Be Wired At Both Ends. Easy Surface-Mount Installation. Open-back Design for Maximum Convection. Available in White or Almond. Proudly made in the USA. 2-year warranty

Also known as: 093319118290, KCV2010-W, KNGKCV2010W

Specifications

Mounting: Surface, Wall
Length: 83 in
Type: Cove
Color: White
Wattage: 1000
Volts AC: 208
Family / Style: KCV Cove
Mounting: Surface, Wall
Type: Cove
Wattage: 1000
Family / Style: KCV Cove
Length: 83 in
Color: White
Volts AC: 208