WAC LEDT24355WT 5FT 24V 3500K PRO

Item #: 0136360

Cat #: LEDT24355WT

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
WAC LEDT24355WT 5FT 24V 3500K PRO TAPE LIGHT

Overview

WAC LEDT24355WT 5FT 24V 3500K PRO TAPE LIGHT
Also known as: LEDT24355WT, WACLEDT24355WT

Specifications

Light Technology: LED
Light Technology: LED