Atkore P5500T-10HG

Item #: 0136329

Cat #: P5500T 10HG

UPC: 786364041186

Call for price
Company wide:
0 in stock
Documents & Guides
UNISTR P5500T--10HG 1-5/8 X

Overview

UNISTR P5500T--10HG 1-5/8 X
Also known as: 786364041186, P5500T 10HG, UNSP5500T10HG

Specifications

Material: Steel
Height: 2 7/16 in
Length: 10 ft
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Material: Steel
Length: 10 ft
Finish: Hot Dipped Galvanized
Height: 2 7/16 in
Width: 1-5/8 in